Hand Truck Accessory, 18in H, 2 in W, 10 lb

VALUE BRAND| Zoro #: G1800093| Mfr #: 8218-001

$18.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1800093 Mfr #: 8218-001
Overall Width: 12"Overall Height: 18"
Item: Hand Truck Accessory BagMaterial: Canvas
Color: BlackLoad Capacity: 10 lb.
Overall Depth: 2"Country of Origin (subject to change): China

Product Description

Hand Truck Accessory Bag, Load Capacity 10 Lb., Overall Length 12 In., Overall Width 2 In., Overall Height 18 In., Canvass, Black, For Use With G2553397, G2517322, G2679555

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.