Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hand Truck Accessory, 18in H, 3 in W, 10 lb

VALUE BRAND| Zoro #: G1598125| Mfr #: 8218-002

$16.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Overall Depth: 3"
Item: Hand Truck Accessory Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598125 Mfr #: 8218-002
Color: BlackOverall Depth: 3"
Item: Hand Truck Accessory BagOverall Width: 12"
For Use With: 5EPK6, 5EPK7, 5EPK8Material: Canvas
Overall Height: 18"Load Capacity: 10 lb.
Country of Origin (subject to change): China

Description

Hand Truck Accessory Bag, Material Canvas, Overall Height 18 In., Overall Width 12 In., Overall Depth 3 In., Load Capacity 10 lb., Color Black, For Use With 5EPK6, 5EPK7, G2679555

Reviews