Hand Truck Cover, 50 In. L, 15 In. W

VALUE BRAND| Zoro #: G1850152| Mfr #: 2NKT7

$21.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1850152 Mfr #: 2NKT7
Item: Hand Truck CoverMaterial: 90/10 Cotton/Poly Blend Woven
Color: BlueWidth: 15"
Length: 50"Weight: 1.5 lb.
Country of Origin (subject to change): China

Product Description

Hand Truck Cover, 90/10 Cotton/Poly Blend Woven, Length 50 In., Width 15 In., Weight 1.5 lb., Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.