Hand Truck Extension Sleeve, 2 in H, 2in W

VALUE BRAND| Zoro #: G2136757| Mfr #: 2002-E11

$13.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2136757 Mfr #: 2002-E11
Overall Width: 2"Overall Height: 2"
Item: Hand Truck Foam Extension SleeveMaterial: Canvas
Color: BlackOverall Depth: 2"
Country of Origin (subject to change): China

Product Description

Hand Truck Foam Extension Sleeve, Overall Length 23 In., Overall Width 2 In., Overall Height 2 In., Nylon, Black, For Use With G3289115, G0391492,

Product Reviews

Save 15%. Sign up for Z-mail.