Hand Truck Foam Filled Wheel, 4 in.W

VALUE BRAND| Zoro #: G1164764| Mfr #: 8023-055

$72.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1164764 Mfr #: 8023-055
Wheel Width: 3-1/2"Overall Width: 4"
Overall Length: 10"Overall Height: 10"
Material: SteelItem: Foam Filled Wheel
Wheel Material: RubberCountry of Origin (subject to change): China

Product Description

Hand Truck Foam Filled Wheel, Overall Length 10 In., Overall Width 4 In., Overall Height 10 In., Rubber/Steel, Black/Silver, Wheel Type Foam-Filled, Wheel Dia. 10 In., Wheel Width 3 1/2 In., For Use With G2553397, G2517322, G2679555, **5EPK9**, G3202866

Product Reviews

Save 15%. Sign up for Z-mail.