KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Truck Frame Extension, 10 in W, Al

VALUE BRAND| Zoro #: G0391492| Mfr #: 2002-E68

$23.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hand Truck Frame Extension
Overall Width: 10"
Overall Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391492 Mfr #: 2002-E68
Item: Hand Truck Frame ExtensionOverall Width: 10"
Overall Depth: 2"Color: Silver
Material: AluminumOverall Height: 2"
Finish: Brushed AluminumFor Use With: 5EPK6
Country of Origin (subject to change): United States

Description

Hand Truck Frame Extension, Material Aluminum, Overall Height 2 In., Overall Width 10 In., Overall Depth 2 In., Color Silver, Brushed Aluminum Finish, For Use With 5EPK6

Reviews