Hand Truck, Load Cap. 400 Lbs

VALUE BRAND| Zoro #: G1183235| Mfr #: JIM DANDY

$403.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1183235 Mfr #: JIM DANDY
Wheel Width: 2-3/4"Overall Width: 20"
Overall Height: 56"Finish: Powder Coated
Wheel Diameter: 10"Item: Hand Truck
Wheel Bearings: BallMaterial: Steel
Hand Truck Handle Type: Dual HandleColor: Blue
Load Capacity: 400 lb.Overall Depth: 20"
Wheel Type: Semi-PneumaticNoseplate Width: 14"
Noseplate Depth: 10"Country of Origin (subject to change): United States

Product Description

Hand Truck, Load Capacity 400 lb., Hand Truck Handle Type Dual Handle, Noseplate Depth 10 In., Noseplate Width 14 In., Overall Height 56 In., Overall Width 20 In., Overall Depth 20 In., Wheel Type Semi-Pneumatic, Wheel Diameter 10 In., Wheel Width 2-3/4 In., Wheel Bearings Ball, Material Steel, Color Blue, Powder Coated Finish

Product Reviews

Save 15%. Sign up for Z-mail.