VALUE BRAND LED 45 Lumens Yellow Handheld Flashlight

VALUE BRAND| Zoro #: G2385661| Mfr #: 1AGR7

$33.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2385661 Mfr #: 1AGR7
Safety Rated: Not Safety RatedBody Dia.: 1.63"
Lumens: 45Flashlight Body Material: Plastic
Body Color: YellowSwitch Type: Push Button
Lumens Range: 0 to 49Lamp Type: LED
Maximum Lumens Output: 45Lens Material: Polycarbonate
Flashlight Grouping Type: Handheld FlashlightBatteries Included: Yes
Number of Batteries: 4Flashlight Battery Size: AA
Length: 7.00"Flashlight Beam Type: Fixed
Flashlight Grade: General PurposeRun Time on High Setting: 13 hr.
Item: Handheld FlashlightBattery Burn Time: 13 hr.
Lamp Life: 100, 000 hr.Flashlight Battery Type: Alkaline
Country of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade General Purpose, Lamp Type LED, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 13 hr., Length 7.00 In., 45 Lumens, Lumens Range 0 to 49, 13 hr. Run Time on High Setting, Maximum Lumens Output 45, Lamp Life 100, 000 hr., Body Color Yellow, Flashlight Body Material Plastic, Body Dia. 1.63 In., Switch Type Push Button, Lens Material Polycarbonate, Safety Rated Not Safety Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.