Handheld Warning Flag, Red, 18 x 18 In

VALUE BRAND| Zoro #: G0391395| Mfr #: 6FGK7

$7.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Vinyl
Includes: 24" Wood Dowel
Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391395 Mfr #: 6FGK7
Material: VinylIncludes: 24" Wood Dowel
Width: 18"Height: 24"
Color: RedCountry of Origin (subject to change): China

Description

Handheld Warning Flag, Color Red, Material Vinyl, Height 24 In., Width 18 In., Includes 24 In. Wood Dowel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews