KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Handle, Chest, 4 1/16 In

VALUE BRAND| Zoro #: G1642776| Mfr #: 4PE28

$3.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 3"
Color: Silver
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642776 Mfr #: 4PE28
Overall Width: 3"Color: Silver
Hardware: IncludedFinish: Polished Zinc
Screw Size: #10 x 1"Grip Length: 4-5/16"
Vert. Mounting Hole Ctr. to Ctr.: 2"Grip Dia.: 3/8"
Item: Folding Pull HandleMounting Type: Unthreaded Through Holes
Material: steelLoad Rated (Y/N): N
Mounting Hole Center to Center: 3"Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 3 In., Vert. Mounting Hole Ctr. to Ctr. 2 In., Grip Dia. 3/8 In., Screw Size #10 x 1 In., Overall Width 3 In., Silver, Grip Length 4-5/16 In., Hardware Included

Reviews