Handle Magnet, Bipolar, 25 Lb

VALUE BRAND| Zoro #: G0718067| Mfr #: 3DYD5

$9.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnet Height: 1"
Item: Manual Lifting Magnet
Magnet Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718067 Mfr #: 3DYD5
Magnet Height: 1"Item: Manual Lifting Magnet
Magnet Width: 3/4"Max. Heat Resistant Temp.: 300 Degrees F
Max. Lifting Capacity: 25 lb.Magnet Length: 1-1/16"
Handle Type: Loop HandleMagnet Material: Ceramic
Country of Origin (subject to change): China

Description

Manual Lifting Magnet, Max. Lifting Capacity 25 lb., Magnet Length 1-1/16 In., Magnet Width 3/4 In., Magnet Height 1 In., Loop Handle, Ceramic Magnet Material, Max. Heat Resistant Temp. 300 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews