KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Handle Pull, White, PK5

VALUE BRAND| Zoro #: G0342876| Mfr #: 1XNV7

$4.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1/2"
Color: White
Thread Depth: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342876 Mfr #: 1XNV7
Overall Width: 1/2"Color: White
Thread Depth: 3/8"Hardware: Included
Finish: matteScrew Size: #8 x 1"
Projection: 3-3/8"Grip Dia.: 1/2"
Item: Pull HandleMounting Type: Threaded Holes
Material: ThermoplasticLoad Rated (Y/N): N
Mounting Hole Center to Center: 3"Country of Origin (subject to change): Taiwan, Province of China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Thermoplastic, Finish Matte, Mounting Hole Center to Center 3 In., Projection 3-3/8 In., Grip Dia. 1/2 In., Screw Size #8 x 1 In., Overall Width 1/2 In., Thread Depth 3/8 In., White, Hardware Included, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews