Hanger Bracket, Tandem, 13 3/8 In, PK2

VALUE BRAND| Zoro #: G0562457| Mfr #: 3AEN9

$34.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562457 Mfr #: 3AEN9
Includes: -Hardware: Not Included
Max. Wheel Dia. (In.): -Item: Hanger Bracket
Stanley Class Number: 340778Finish: Zinc Plated
Mounting Hole Size (In.): -Stanley EDP Number: 5090
For Use With: -Length (In.): 13-3/8
Height (In.): 5Color: -
Roller Width/Dia. (In.): No RollerBearings: -
Mounting: -Type: Tandem
Max. Weight (Lb.): -Width (In.): 2
Material: SteelDepth (In.): -
Requires: -Country of Origin (subject to change): Unknown

Product Description

Hanger Bracket, Type Tandem, Material Steel, Zinc Plated Finish, Length 13 3/8 In, Height 5 In, Width 2 In, Hardware Not Included, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.