KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hanger, Conduit, EMT 1 1/4 In, Pk100

VALUE BRAND| Zoro #: G1023617| Mfr #: 3KF49

$56.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.9"
Steel Thickness: 0.05"
Item: Conduit Hanger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023617 Mfr #: 3KF49
Width: 0.9"Steel Thickness: 0.05"
Item: Conduit HangerLength: 2.9"
For Use With: Rigid/IMC ConduitFinish: None
Nominal Conduit/Pipe: 1-1/4"Material: steel
Sub-Category: Conduit and Cable HangersCountry of Origin (subject to change): China

Description

Conduit Hanger, Steel, Nominal Conduit/Pipe 1-1/4 In., For Use With Rigid/IMC Conduit, Finish None, Length 2.9 In., Width 0.9 In., Steel Thickness 0.05 In., Package Quantity 100

Reviews