Hanging File Organizer, Letter, Green

VALUE BRAND| Zoro #: G0854034| Mfr #: 2LJX1

$7.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0854034 Mfr #: 2LJX1
Item: Hanging File OrganizerHeight: 13"
Material: Polypropylene and PaperExpanded Width: 2"
Width: 10"Color: Green
Country of Origin (subject to change): China

Product Description

Hanging File Organizer, Height 13 In., Width 10 In., Expanded Width 2 In., Sheet Size 8-1/2 x 11 In., Material Polypropylene and Paper, Color Green

Product Reviews

Save 15%. Sign up for Z-mail.