JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hard Hat Seat Rack

VALUE BRAND| Zoro #: G2163165| Mfr #: 5LTR3

$11.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163165 Mfr #: 5LTR3
Holds: (1) Hard HatOverall Height: 3-1/4"
Overall Width: 12-1/4"Overall Depth: 11-3/4"
Item: Hard Hat RackColor: Gray
Material: Nickel Plated SteelMounting Type: Seat Back
Country of Origin (subject to change): China

Product Description

Hard Hat Rack, Seat Back, Holds (1) Hard Hat, Overall Height 3-1/4 In., Overall Width 12-1/4 In., Overall Depth 11-3/4 In., Gray, Nickel Plated Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.