Hasp, Fixed, Steel, Galvanized, 4-1/2 In. L

VALUE BRAND| Zoro #: G1941493| Mfr #: 4FWD5

$10.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1941493 Mfr #: 4FWD5
Hasp Material: SteelItem: Fixed Staple Hasp
Hasp Style: ConventionalHasp Staple Type: Fixed
Includes: MOUNTING HARDWAREHasp Width: 1-1/2"
Hasp Finish: Galvanized SteelHasp Length: 4-1/2"
Hasp Height: 7/8"Max. Shackle Dia.: 3/8"
Country of Origin (subject to change): Unknown

Product Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 4-1/2 In., Hasp Width 1-1/2 In., Hasp Height 7/8 In., Max. Shackle Dia. 3/8 In., Includes Mounting Hardware

Product Reviews