Hasp, Fixed, Steel, Galvanized, 6 In. L

VALUE BRAND| Zoro #: G2319931| Mfr #: 4FWD6

$12.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Mounting hardware
Item: Fixed Staple Hasp
Max. Shackle Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2319931 Mfr #: 4FWD6
Hasp Material: SteelHasp Staple Type: Fixed
Hasp Style: ConventionalItem: Fixed Staple Hasp
Includes: Mounting hardwareHasp Width: 1-3/4"
Hasp Finish: Galvanized SteelHasp Length: 6"
Hasp Height: 7/8"Max. Shackle Dia.: 3/8"
Country of Origin (subject to change): China

Product Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 6 In., Hasp Width 1-3/4 In., Hasp Height 7/8 In., Max. Shackle Dia. 3/8 In., Includes Mounting Hardware

Product Reviews