Hasp, Fixed, Steel, Natural, 2-1/2 In. L

VALUE BRAND| Zoro #: G1607907| Mfr #: 4FWD8

$2.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1607907 Mfr #: 4FWD8
Hasp Material: SteelHasp Staple Type: Fixed
Hasp Style: ConventionalItem: Fixed Staple Hasp
Max. Shackle Dia.: 5/16"Hasp Width: 1"
Hasp Finish: SteelHasp Length: 2-1/2"
Hasp Height: 3/4"Country of Origin (subject to change): Unknown

Product Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Steel, Hasp Length 2-1/2 In., Hasp Width 1 In., Hasp Height 3/4 In., Max. Shackle Dia. 5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.