Hasp, Fixed, Steel, Natural, 3-1/4 In. L

VALUE BRAND| Zoro #: G2244024| Mfr #: 4FWD9

$2.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Fixed Staple Hasp
Max. Shackle Dia.: 3/8"
Hasp Style: Conventional
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2244024 Mfr #: 4FWD9
Hasp Style: ConventionalHasp Material: Steel
Item: Fixed Staple HaspHasp Staple Type: Fixed
Hasp Length: 3-1/4"Hasp Height: 7/8"
Max. Shackle Dia.: 3/8"Hasp Width: 1-1/2"
Hasp Finish: SteelCountry of Origin (subject to change): Unknown

Product Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Steel, Hasp Length 3-1/4 In., Hasp Width 1-1/2 In., Hasp Height 7/8 In., Max. Shackle Dia. 3/8 In.

Product Reviews