Hasp, Fixed, Steel, Zinc Plated, 3-1/4 In. L

VALUE BRAND| Zoro #: G1526524| Mfr #: 4FWD1

$3.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1526524 Mfr #: 4FWD1
Hasp Staple Type: FixedHasp Material: Steel
Item: Fixed Staple HaspHasp Style: Conventional
Hasp Width: 1-1/2"Hasp Finish: Zinc
Hasp Length: 3-1/4"Hasp Height: 7/8"
Max. Shackle Dia.: 3/8"Country of Origin (subject to change): Unknown

Product Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 3-1/4 In., Hasp Width 1-1/2 In., Hasp Height 7/8 In., Max. Shackle Dia. 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.