Hasp, Fixed, Steel, Zinc Plated, 6 In. L

VALUE BRAND| Zoro #: G1486624| Mfr #: 4FWD3

$5.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486624 Mfr #: 4FWD3
Hasp Staple Type: FixedHasp Material: Steel
Item: Fixed Staple HaspHasp Style: Conventional
Hasp Height: 7/8"Max. Shackle Dia.: 3/8"
Hasp Width: 1-3/4"Hasp Finish: Zinc
Hasp Length: 6"Country of Origin (subject to change): China

Product Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 6 In., Hasp Width 1-3/4 In., Hasp Height 7/8 In., Max. Shackle Dia. 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.