Hasp, Fixed, Steel, Zinc Plated, 7-1/2 In. L

VALUE BRAND| Zoro #: G0330005| Mfr #: 4FWD7

$28.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0330005 Mfr #: 4FWD7
Item: Fixed Staple HaspHasp Staple Type: Fixed
Hasp Style: ConventionalHasp Material: Steel
Includes: (8) 1-1/4" Wood ScrewsMax. Shackle Dia.: 17/32"
Hasp Width: 1-3/4"Hasp Finish: Zinc
Hasp Length: 7-1/2"Hasp Height: 1-1/4"
Country of Origin (subject to change): China

Product Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 7-1/2 In., Hasp Width 1-3/4 In., Hasp Height 1-1/4 In., Max. Shackle Dia. 17/32 In., Includes (8) 1-1/4 In. Wood Screws
Save 15%. Sign up for Z-mail.