20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hasp, Steel with Die-Cast Lock, Chrome

VALUE BRAND| Zoro #: G0569475| Mfr #: 4FWE8

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569475 Mfr #: 4FWE8
Hasp Material: SteelHasp Staple Type: Rotating
Hasp Height: 1-1/8"Includes: MOUNTING HARDWARE
Hasp Style: LockingHasp Length: 4-1/2"
Hasp Width: 1-13/64"Hasp Finish: Chrome
Item: Locking HaspCountry of Origin (subject to change): Unknown

Product Description

Locking Hasp, Hasp Staple Type Rotating, Hasp Style Locking, Hasp Material Steel, Hasp Finish Chrome, Hasp Length 4-1/2 In., Hasp Width 1-13/64 In., Hasp Height 1-1/8 In., Includes Mounting Hardware
Save 15%. Sign up for Z-mail.