Hazard Marking Tape, Roll, 1In W, 108 ft. L

VALUE BRAND| Zoro #: G0770393| Mfr #: 6FXU2

$4.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Cut Shape: Continuous Roll
Pattern: Solid
Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770393 Mfr #: 6FXU2
Die Cut Shape: Continuous RollPattern: Solid
Width: 1"Performance Temp.: 50 Degrees to 176 Degrees F
Thickness: 0.236"Safety Tape Color: Yellow
Material: vinylRoll Length: 108 ft.
Tape Format: Continuous RollItem: Safety Warning Tape
Legend: No legendGlow-in-the-Dark: No
Adhesion Strength: 16 oz./in.Retroreflective Grade: Not Retroreflective
Standards: CID A-A-1689Country of Origin (subject to change): Taiwan

Description

Safety Warning Tape, Pattern Solid, Yellow, Width 1 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.236 In., Performance Temp. 50 Degrees to 176 Degrees F, Glow-in-the-Dark No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews