Hazard Marking Tape, Roll, 1In W, 108 ft. L

VALUE BRAND| Zoro #: G0340051| Mfr #: 6FXU3

$4.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340051 Mfr #: 6FXU3
Legend: No legendDie Cut Shape: Continuous Roll
Tape Format: Continuous RollMaterial: Vinyl
Retroreflective Grade: Not RetroreflectiveGlow-in-the-Dark: No
Item: Safety Warning TapeWidth: 1"
Material: VinylThickness: 0.236"
Performance Temp.: 50 Degrees to 176 Degrees FAdhesion Strength: 16 oz./in.
Roll Length: 108 ft.Pattern: Solid
Safety Tape Color: RedCountry of Origin (subject to change): Taiwan

Product Description

Safety Warning Tape, Pattern Solid, Red, Width 1 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.236 In., Performance Temp. 50 Degrees to 176 Degrees F, Glow-in-the-Dark No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.