KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hazard Marking Tape, Roll, 2In W, 180 ft. L

VALUE BRAND| Zoro #: G2358937| Mfr #: 8WU61

$7.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2358937 Mfr #: 8WU61
Width: 2"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveDiameter: 3"
Glow-in-the-Dark: NoTape Format: Continuous Roll
Adhesion Strength: 18 oz./in.Item: Safety Warning Tape
Safety Tape Color: BlackLegend: No legend
Roll Length: 180 ft.Performance Temp.: up to 140 Degrees F
Thickness: 5 milDie Cut Shape: Continuous Roll
Material: vinylStandards: OSHA 1910.144
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Warning Tape, Pattern Solid, Black, Width 2 In., Roll Length 180 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 5 mil, Performance Temp. up to 140 Degrees F, Glow-in-the-Dark No

Reviews