KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hazard Marking Tape, Roll, 3In W, 108 ft. L

VALUE BRAND| Zoro #: G2052495| Mfr #: 6FXV4

$12.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052495 Mfr #: 6FXV4
Width: 3"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveGlow-in-the-Dark: No
Tape Format: Continuous RollAdhesion Strength: 16 oz./in.
Item: Safety Warning TapeSafety Tape Color: Red
Legend: No legendRoll Length: 108 ft.
Performance Temp.: 50 Degrees to 176 Degrees FThickness: 0.236"
Die Cut Shape: Continuous RollMaterial: vinyl
Standards: CID A-A-1689Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Warning Tape, Pattern Solid, Red, Width 3 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.236 In., Performance Temp. 50 Degrees to 176 Degrees F, Glow-in-the-Dark No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews