KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hazard Marking Tape, Roll, 3In W, 54 ft. L

VALUE BRAND| Zoro #: G2183754| Mfr #: 9WMP6

$6.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Pattern: Striped
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183754 Mfr #: 9WMP6
Width: 3"Pattern: Striped
Retroreflective Grade: Not RetroreflectiveDiameter: 3"
Glow-in-the-Dark: NoTape Format: Continuous Roll
Adhesion Strength: 1.7 oz./in.Item: Safety Warning Tape
Safety Tape Color: Black, WhiteLegend: No legend
Roll Length: 54 ft.Performance Temp.: 14 Degrees to 176 Degrees F
Thickness: 5 milDie Cut Shape: Continuous Roll
Material: vinylStandards: Osha
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Warning Tape, Pattern Striped, Black, White, Width 3 In., Roll Length 54 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 5 mil, Performance Temp. 14 Degrees to 176 Degrees F, Glow-in-the-Dark No

Reviews