Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hazard Marking Tape, Roll, 3In W, 108 ft. L

VALUE BRAND| Zoro #: G0715504| Mfr #: 6FXV3

$10.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Cut Shape: Continuous Roll
Pattern: Solid
Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715504 Mfr #: 6FXV3
Die Cut Shape: Continuous RollPattern: Solid
Width: 3"Performance Temp.: 50 Degrees to 176 Degrees F
Thickness: 6 milSafety Tape Color: Yellow
Material: vinylRoll Length: 108 ft.
Tape Format: Continuous RollItem: Safety Warning Tape
Legend: No legendGlow-in-the-Dark: No
Adhesion Strength: 16 oz./in.Retroreflective Grade: Not Retroreflective
Standards: CID A-A-1689Country of Origin (subject to change): Taiwan

Description

Safety Warning Tape, Pattern Solid, Yellow, Width 3 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.236 In., Performance Temp. 50 Degrees to 176 Degrees F, Glow-in-the-Dark No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews