KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HDMI Cable, High Speed, Black, 1.5ft., 24AWG

VALUE BRAND| Zoro #: G1068121| Mfr #: 6079

$6.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Jacket Material: PVC
Connector Type: HDMI Male/HDMI Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068121 Mfr #: 6079
Color: BlackJacket Material: PVC
Connector Type: HDMI Male/HDMI MaleFor Use With: Audio-Visual Equipment
Conductor Material: Tin-Plated CopperNumber of Cables: 1
Shielding: Triple Shielded Level, EMI ShieldingItem: HDMI Cable
Length: 1 ft. 6"Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores, Ethernet
Cable Type: High Speed with EthernetStandards: UL/CSA ROHS compliant
Conductor Size: 28 AWGCountry of Origin (subject to change): Multiple

Description

HDMI Cable, Cable Type High Speed, Connector Type Male to Male, Color Black, Length 1.5 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, 480i to 4k x 2k Resolution, Deep Color: x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz, Standards UL/CSA ROHS compliant

Reviews