HDMI Cable, High Speed, Black, 25ft., 22AWG

VALUE BRAND| Zoro #: G1474112| Mfr #: 3657

$106.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474112 Mfr #: 3657
Jacket Material: PVCStandards: UL/CSA ROHS compliant
Color: BlackLength: 25 ft.
Number of Cables: 1Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, In Wall Rated
Shielding: Triple Shielded Level, EMI ShieldingCable Type: High Speed
Item: HDMI CableConnector Type: HDMI Male/HDMI Male
Conductor Size: 22 AWGConductor Material: Silver-Plated Copper
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type High Speed, Connector Type Male to Male, Color Black, Length 25 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Silver Plated Copper, For Use With Audio-Visual Equipment, Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12 bit, 48-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.