HDMI Cable, High Speed, Black, 25ft., 22AWG

VALUE BRAND| Zoro #: G0803521| Mfr #: 3990

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0803521 Mfr #: 3990
Number of Cables: 1Jacket Material: PVC
Standards: UL/CSA ROHS compliantColor: Black
Length: 25 ft.Features: 480i to 1080p Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Conductor Size: 22 AWGConductor Material: Tin-Plated Copper
Shielding: Triple Shielded Level, EMI ShieldingCable Type: High Speed
Item: HDMI CableConnector Type: HDMI Male/HDMI Male
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type High Speed, Connector Type Male to Male, Color Black, Length 25 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment, Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12 bit, 48-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.