HDMI Cable, High Speed, Black, 8ft., 24AWG

VALUE BRAND| Zoro #: G1092612| Mfr #: 4967

$15.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL/CSA ROHS compliant
Cable Type: High Speed
For Use With: Audio-Visual Equipment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092612 Mfr #: 4967
Standards: UL/CSA ROHS compliantCable Type: High Speed
For Use With: Audio-Visual EquipmentShielding: Triple Shielded Level, EMI Shielding
Connector Type: HDMI Male/HDMI MaleColor: Black
Number of Cables: 1Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, In Wall Rated, Net Jacket
Length: 8 ft.Jacket Material: Nylon Mesh
Conductor Size: 24 AWGConductor Material: Tin-Plated Copper
Country of Origin (subject to change): Multiple

Description

HDMI Cable, Cable Type High Speed, Connector Type Male to Male, Color Black, Length 8 ft., Jacket Material Nylon Mesh, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, Net Jacket, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12 bit, 48-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz

Reviews