Shop Alternate Products
This Product is Discontinued
Monoprice
HDMI Cable, High Speed, Purple, 10ft., 28AWG (Discontinued)
Mfr # 4028
Zoro # G2307435
This Product is Discontinued
Key Features
- Length 10 ft.
- Cable Type High Speed HDMI
- For Use With Audio-Visual Equipment
- Jacket Material PVC
- Color Purple