HDMI Cable, High Speed, Purple, 6ft., 28AWG

VALUE BRAND| Zoro #: G1626983| Mfr #: 4025

$8.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL/CSA ROHS compliant
Cable Type: High Speed
For Use With: Audio-Visual Equipment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626983 Mfr #: 4025
Standards: UL/CSA ROHS compliantCable Type: High Speed
For Use With: Audio-Visual EquipmentShielding: Triple Shielded Level, EMI Shielding
Connector Type: HDMI Male/HDMI MaleColor: Purple
Number of Cables: 1Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
Length: 6 ft.Jacket Material: PVC
Conductor Size: 28 AWGConductor Material: Tin-Plated Copper
Country of Origin (subject to change): Multiple

Description

HDMI Cable, Cable Type High Speed, Connector Type Male to Male, Color Purple, Length 6 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment, Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12-bit, 16-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz, Standards UL/CSA ROHS compliant

Reviews