LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

HDMI Cable, High Speed, Yellow, 10ft., 28AWG

VALUE BRAND| Zoro #: G1124767| Mfr #: 3956

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1124767 Mfr #: 3956
Number of Cables: 1Standards: UL/CSA ROHS compliant
Length: 10 ft.Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
Item: HDMI CableConnector Type: HDMI Male/HDMI Male
Color: yellowConductor Size: 28 AWG
Conductor Material: Tin-Plated CopperJacket Material: PVC
Shielding: Triple Shielded Level, EMI ShieldingCable Type: High Speed
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type High Speed, Connector Type Male to Male, Color Yellow, Length 10 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment, Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12-bit, 16-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.