Shop Alternate Products
This Product is Discontinued
Zoro Select
HDMI Cable, Std Speed, Black, 20ft, 24AWG (Discontinued)
Mfr # 3962
Zoro # G1505016
This Product is Discontinued
Key Features
- Cable Type Standard Speed
- Length 20 ft.
- For Use With Audio-Visual Equipment
- Jacket Material PVC
- Connector Type HDMI Male/HDMI Male