20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

HDMI Cable, Std Speed, Black, 30ft, 22AWG

VALUE BRAND| Zoro #: G0352493| Mfr #: 4033

$69.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0352493 Mfr #: 4033
Number of Cables: 1Shielding: Triple Shielded Level, EMI Shielding
Item: HDMI CableLength: 30 ft.
Features: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall RatedConnector Type: HDMI Male/HDMI Male
Color: BLACKJacket Material: PVC
Conductor Material: Tin-Plated CopperStandards: UL/CSA ROHS compliant
Conductor Size: 22 AWGCable Type: Standard Speed
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Black, Length 30 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.