JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

HDMI Cable, Std Speed, Black, 30ft, 24AWG

VALUE BRAND| Zoro #: G0595131| Mfr #: 3963

$53.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0595131 Mfr #: 3963
Jacket Material: PVCFeatures: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Shielding: Triple Shielded Level, EMI ShieldingConductor Material: Tin-Plated Copper
Standards: UL/CSA ROHS compliantLength: 30 ft.
Color: BLACKConnector Type: HDMI Male/HDMI Male
Number of Cables: 1Item: HDMI Cable
Conductor Size: 24 AWGCable Type: Standard Speed
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Black, Length 30 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.