JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

HDMI Cable, Std Speed, Black, 35ft, 22AWG

VALUE BRAND| Zoro #: G1516286| Mfr #: 2805

$84.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516286 Mfr #: 2805
Number of Cables: 1Standards: UL/CSA ROHS compliant
Color: BlackFeatures: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Jacket Material: PVCLength: 35 ft.
Conductor Size: 22 AWGConductor Material: Tin-Plated Copper
Shielding: Triple Shielded Level, EMI ShieldingCable Type: Standard Speed
Item: HDMI CableConnector Type: HDMI Male/HDMI Male
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Black, Length 35 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.