HDMI Cable, Std Speed, Black, 35ft, 24AWG

VALUE BRAND| Zoro #: G1200035| Mfr #: 2742

$56.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200035 Mfr #: 2742
Number of Cables: 1Length: 35 ft.
Features: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall RatedColor: Black
Jacket Material: PVCStandards: UL/CSA ROHS compliant
Conductor Size: 24 AWGConductor Material: Tin-Plated Copper
Shielding: Triple Shielded Level, EMI ShieldingCable Type: Standard Speed
Item: HDMI CableConnector Type: HDMI Male/HDMI Male
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Black, Length 35 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.