HDMI Cable, Std Speed, Black, 40ft, 24AWG

VALUE BRAND| Zoro #: G2307024| Mfr #: 3964

$64.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307024 Mfr #: 3964
Cable Type: Standard SpeedNumber of Cables: 1
Shielding: Triple Shielded Level, EMI ShieldingItem: HDMI Cable
Length: 40 ft.Features: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Connector Type: HDMI Male/HDMI MaleColor: Black
Jacket Material: PVCConductor Material: Tin-Plated Copper
Standards: UL/CSA ROHS compliantConductor Size: 24 AWG
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Black, Length 40 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.