HDMI Cable, Std Speed, Green, 1.5ft, 28AWG

VALUE BRAND| Zoro #: G1944966| Mfr #: 3945

$4.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1944966 Mfr #: 3945
Jacket Material: PVCConductor Material: Tin-Plated Copper
Connector Type: HDMI Male/HDMI MaleLength: 1 ft. 6"
Item: HDMI CableShielding: Triple Shielded Level, EMI Shielding
Standards: UL/CSA ROHS compliantNumber of Cables: 1
Conductor Size: 28 AWGFeatures: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
Cable Type: High SpeedColor: green
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Green, Length 1.5 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews