HDMI Cable, Std Speed, Orange, 1.5ft, 28AWG

VALUE BRAND| Zoro #: G2311565| Mfr #: 3946

$4.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2311565 Mfr #: 3946
Item: HDMI CableJacket Material: PVC
Number of Cables: 1Standards: UL/CSA ROHS compliant
Shielding: Triple Shielded Level, EMI ShieldingConductor Size: 28 AWG
Length: 1 ft. 6"Connector Type: HDMI Male/HDMI Male
Conductor Material: Tin-Plated CopperFeatures: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
Cable Type: High SpeedColor: Orange
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Orange, Length 1.5 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.