KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HDMI Cable, Std Speed, Purple, 3ft, 28AWG

VALUE BRAND| Zoro #: G2020575| Mfr #: 4022

$5.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Purple
Jacket Material: PVC
Connector Type: HDMI Male/HDMI Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020575 Mfr #: 4022
Color: PurpleJacket Material: PVC
Connector Type: HDMI Male/HDMI MaleFor Use With: Audio-Visual Equipment
Conductor Material: Tin-Plated CopperNumber of Cables: 1
Shielding: Triple Shielded Level, EMI ShieldingItem: HDMI Cable
Length: 3 ft.Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
Cable Type: High SpeedStandards: UL/CSA ROHS compliant
Conductor Size: 28 AWGCountry of Origin (subject to change): Multiple

Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Purple, Length 3 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Reviews