HDMI Cable, Std Speed, Red, 3ft, 28AWG

VALUE BRAND |Zoro #: G1006957|Mfr #: 4021

$5.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006957 Mfr #: 4021
Number of Cables: 1Length: 3 ft.
Standards: UL/CSA ROHS compliantFeatures: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
Cable Type: High SpeedItem: HDMI Cable
Connector Type: HDMI Male/HDMI MaleColor: Red
Conductor Size: 28 AWGConductor Material: Tin-Plated Copper
Jacket Material: PVCShielding: Triple Shielded Level, EMI Shielding
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Red, Length 3 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15% when you sign up for Z-mail.