Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

HDMI Cable, Std Speed, White, 20ft, 24AWG

VALUE BRAND| Zoro #: G1370424| Mfr #: 4031

$44.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conductor Size: 24 AWG
Jacket Material: PVC
Conductor Material: Tin-Plated Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370424 Mfr #: 4031
Conductor Size: 24 AWGJacket Material: PVC
Conductor Material: Tin-Plated CopperFeatures: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Length: 20 ft.Number of Cables: 1
For Use With: Audio-Visual EquipmentStandards: UL/CSA ROHS compliant
Connector Type: HDMI Male/HDMI MaleCable Type: Standard Speed
Shielding: Triple Shielded Level, EMI ShieldingItem: HDMI Cable
Color: WHITECountry of Origin (subject to change): Multiple

Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color White, Length 20 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Reviews