LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

HDMI Cable, Std Speed, White, 3ft, 24AWG

VALUE BRAND| Zoro #: G1277315| Mfr #: 4030

$11.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1277315 Mfr #: 4030
Length: 3 ft.Standards: UL/CSA ROHS compliant
Number of Cables: 1Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, In Wall Rated, Net Jacket
Conductor Size: 24 AWGConductor Material: Tin-Plated Copper
Jacket Material: Nylon MeshShielding: Triple Shielded Level, EMI Shielding
Cable Type: High SpeedItem: HDMI Cable
Connector Type: HDMI Male/HDMI MaleColor: WHITE
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color White, Length 3 ft., Jacket Material Nylon Mesh, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, Net Jacket, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.