JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

HDMI Cable, Std Speed, Yellow, 1.5ft, 28AWG

VALUE BRAND| Zoro #: G2349767| Mfr #: 3947

$4.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349767 Mfr #: 3947
Standards: UL/CSA ROHS compliantConductor Size: 28 AWG
Connector Type: HDMI Male/HDMI MaleJacket Material: PVC
Number of Cables: 1Shielding: Triple Shielded Level, EMI Shielding
Item: HDMI CableLength: 1 ft. 6"
Conductor Material: Tin-Plated CopperFeatures: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
Cable Type: High SpeedColor: Yellow
Country of Origin (subject to change): Multiple

Product Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Yellow, Length 1.5 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.